This product has been discontinued.
Madison 1-60W MED CLSE TO CLG ABZ
Item #: 126031
Cat #: P3311-20
UPC: 785247131068
Sign In or Register to view pricing and more.
Documents & Guides
The Madison collection features etched glass with transitional elements. Simplified vintage style. One-light 12 in close-to-ceiling fixture. Antique Bronze finish.
Overview
The Madison collection features etched glass with transitional elements. Simplified vintage style. One-light 12 in close-to-ceiling fixture. Antique Bronze finish.
Also known as: 785247131068, P3311-20
Specifications
Color: | Brown |
Wattage: | 60 |
Material: | Steel |
Standards: | California Proposition 65 |
Color: | Brown |
Material: | Steel |
Wattage: | 60 |
Standards: | California Proposition 65 |
Customer Reviews
No reviews for this product
(0)