24/4 CMR/CMX, Unshielded Multi-Conductor Cable, Black, 1000'

Item #: 12603

Cat #: 11700A-010-1000

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
24 AWG Bonded-Pairs Solid Bare Copper Conductors, Polyolefin Insulation, PVC Inner Jacket, Rip Cord, Industrial Grade Sunlight-and-oil resistant PVC Outer Jacket. Sequential marking at two foot intervals.

Overview

24 AWG Bonded-Pairs Solid Bare Copper Conductors, Polyolefin Insulation, PVC Inner Jacket, Rip Cord, Industrial Grade Sunlight-and-oil resistant PVC Outer Jacket. Sequential marking at two foot intervals.
Also known as: 11700A-010-1000

Specifications

Gauge: 24
Volts AC: 300
Length: 1000 ft
Material: Copper
Conductors: 4 Pair
Color: Black
Jacket: Riser
Shielding: Unshielded
Gauge: 24
Length: 1000 ft
Conductors: 4 Pair
Jacket: Riser
Volts AC: 300
Material: Copper
Color: Black
Shielding: Unshielded

Customer Reviews

No reviews for this product
(0)