Blank Wallplate, 2-Gang, 302 Stainless Steel

Item #: 126029

Cat #: 93152

UPC: 095327931526

Sign In or Register to view pricing and more.
Documents & Guides
Blank Wallplate, 2-Gang, Stainless Steel Type 302, Standard Size, Box Mount

Overview

Blank Wallplate, 2-Gang, Stainless Steel Type 302, Standard Size, Box Mount
Also known as: 095327931526, 93152

Specifications

Type: Blank Plate, Box Mount
Gangs: 2
Size: Standard
Mounting: Box
Material: Stainless Steel
Color: Stainless
Type: Blank Plate, Box Mount
Size: Standard
Material: Stainless Steel
Gangs: 2
Mounting: Box
Color: Stainless

Customer Reviews

No reviews for this product
(0)