MLG 5K LM COOL P 5 120-277VAC

Item #: 1260199

Cat #: MLGL5CP5BU

UPC: 781381109314

Sign In or Register to view pricing and more.
MLG 5K LM COOL P 5 120-277VAC

Overview

MLG 5K LM COOL P 5 120-277VAC
Also known as: 781381109314, MLGL5CP5BU

Specifications

Wattage: 46
Lumens: 5500
Material: Aluminum
Light Technology: LED
Volts AC Range: 120 - 277
Wattage: 46
Material: Aluminum
Volts AC Range: 120 - 277
Lumens: 5500
Light Technology: LED

Customer Reviews

No reviews for this product
(0)