P&S LSCL453PW LS INC/CFL/LED PREST

Item #: 1260087

Cat #: C12H2000GN

UPC: 782856375210

Documents & Guides
CDY C12H2000GN SHALLOW STRUTHALF SLOT
Sign In or Register to view pricing and more.

No associated products found.

Overview

CDY C12H2000GN SHALLOW STRUTHALF SLOT
Strut channel for building trapeze, structures, and bracing.
Also known as: 782856375210, C12H2000GN

Specifications

Length: 20 ft
Height: 13/16 in
Material: Steel
Width: 1-5/8 in
Finish: Green Painted
Length: 20 ft
Material: Steel
Finish: Green Painted
Height: 13/16 in
Width: 1-5/8 in

Customer Reviews

No reviews for this product
(0)