Auxiliary Contact, Inside Mount, 1NO/1NC, for 100-E116-E370

Item #: 1260082

Cat #: 100-ES1-B10

UPC: 889508538730

Sign In or Register to view pricing and more.
Documents & Guides
Auxiliary Contact, Left or Right Inside Mount, Low Power, 1 Normally Open, 1 Normally Closed, for 100-E116 - E370

Overview

Auxiliary Contact, Left or Right Inside Mount, Low Power, 1 Normally Open, 1 Normally Closed, for 100-E116 - E370
Our Bulletin 100-E next generation contactors are available in 9…2650 A sizes, helping to reduce width and weight while saving panel space. The universal electronic AC/DC coil makes selection much easier and offers significant energy savings and direct connection to PLCs for contactors above 100 A.
Also known as: 889508538730, 100-ES1-B10

Specifications

Poles: 2
Mounting: Side
Type: Auxiliary Contact, Low Power
Family / Style: 100-E
Poles: 2
Type: Auxiliary Contact, Low Power
Mounting: Side
Family / Style: 100-E

Customer Reviews

No reviews for this product
(0)