REC INC 100W A-19/MT-WH

Item #: 125998

Cat #: 1126

UPC: 784197123789

Sign In or Register to view pricing and more.
Documents & Guides
REC INC 100W A-19/MT-WH LYTECASTER

Overview

REC INC 100W A-19/MT-WH LYTECASTER
Also known as: 784197123789, 1126

Specifications

Color: White
Type: Wet Location Trim
Diameter: 6 3/4 in
Color: White
Diameter: 6 3/4 in
Type: Wet Location Trim

Customer Reviews

No reviews for this product
(0)