CPCT P/L INT LED 380V RED

Item #: 1259942

Cat #: CL-530R

UPC: 804325501125

Sign In or Register to view pricing and more.
Documents & Guides
CPCT P/L INT LED 380V RED

Overview

CPCT P/L INT LED 380V RED
Also known as: 804325501125, CL-530R

Specifications

Color: Red
IP/NEMA Rating: NEMA 1, NEMA 3R, NEMA 4X, NEMA 12, NEMA 13, NEMA 4
Type: Indicator, Illuminated
Volts AC: 380
Color: Red
Type: Indicator, Illuminated
IP/NEMA Rating: NEMA 1, NEMA 3R, NEMA 4X, NEMA 12, NEMA 13, NEMA 4
Volts AC: 380

Customer Reviews

No reviews for this product
(0)