Industrial Monitor, 21.5" Widescreen, Multi-Touch Screen, 24VDC

Item #: 1259927

Cat #: 6200M-22WBN

UPC: 889508457420

Sign In or Register to view pricing and more.
Documents & Guides
Industrial Monitor, 21.5 Inch, Widescreen Display, Projected Capacitive Multi-Touch Screen, 24 Volt DC

Overview

Industrial Monitor, 21.5 Inch, Widescreen Display, Projected Capacitive Multi-Touch Screen, 24 Volt DC
Also known as: 889508457420, 6200M-22WBN

Specifications

Mounting: Panel
Volts DC: 24
Type: Panel Mount, Monitor, Touch Screen
Size: 21.500 in
Mounting: Panel
Type: Panel Mount, Monitor, Touch Screen
Volts DC: 24
Size: 21.500 in

Customer Reviews

No reviews for this product
(0)