Blank Wallplate, 2-Gang, Stainless Steel, Standard Size

Item #: 125989

Cat #: 93642

UPC: 095327936422

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
Blank Wallplate, 2-Gang, 302 Stainless Steel, Satin Finish, Standard Size

Overview

Blank Wallplate, 2-Gang, 302 Stainless Steel, Satin Finish, Standard Size
Also known as: 095327936422, 93642

Specifications

Type: Blank
Gangs: 2
Size: Standard
Mounting: Box
Material: Stainless Steel
Color: Stainless
Type: Blank
Size: Standard
Material: Stainless Steel
Gangs: 2
Mounting: Box
Color: Stainless

Customer Reviews

No reviews for this product
(0)