EZ-Path® Fire Rated Pathway
Item #: 1259882
Cat #: EZDR400
UPC: 730573004005
Documents & Guides
For Overfilled Cable Sleeve Penetrations, Features a Built-In Fire and Smoke Sealing System That Can Attach Either to the Sleeve or the Barrier Surface
Sign In or Register to view pricing and more.
Overview
For Overfilled Cable Sleeve Penetrations, Features a Built-In Fire and Smoke Sealing System That Can Attach Either to the Sleeve or the Barrier Surface
Also known as: 730573004005, EZDR400
Specifications
Size: | 4 |
Color: | Orange |
Material: | Steel |
Type: | Firestop |
Size: | 4 |
Material: | Steel |
Color: | Orange |
Type: | Firestop |
Customer Reviews
No reviews for this product
(0)