2/0 XHHW Stranded Aluminum, Black, Cut to Length

Item #: 1259863

Cat #: XHHW2/0STRBLK-CUT

UPC:

Documents & Guides
Type XHHW, 2/0 AWG, Aluminum, Stranded, Black, Cut to Length
Sign In or Register to view pricing and more.

No associated products found.

Overview

Type XHHW, 2/0 AWG, Aluminum, Stranded, Black, Cut to Length
Type XHHW-2 or RW90 wires are primarily used for power distribution and are sometimes referred to as feeders. They may be used in wet or dry locations with conductor temperatures not exceeding 90 Degees Celsius and may be used in conduit and recognized raceways as specified in the National Electric Code.
Also known as: XHHW2/0STRBLK-CUT

Specifications

Color: Black
Length: Cut to Length
Gauge: 2/0 AWG
Volts AC: 600
Conductors: 1
Material: Aluminum
Jacket: XLPE
Stranding: Stranded
Color: Black
Gauge: 2/0 AWG
Conductors: 1
Jacket: XLPE
Length: Cut to Length
Volts AC: 600
Material: Aluminum
Stranding: Stranded

Customer Reviews

No reviews for this product
(0)