This product has been discontinued.

Low Pressure Sodium Lamp, 35W, Clear
Item #: 12597
Cat #: SOX35-PLUS
UPC: 046135695117
Documents & Guides
Low Pressure Sodium Lamp, 35 Watt, 70 Volt, Bulb: T17 (Tubular), Base: Double Contact Bayonet (BY22d), Lumens: 4550, Color Temperature: 1700K, ANSI Code: L70, Standard Case Qty: 12
Sign In or Register to view pricing and more.
No associated products found.
Overview
Low Pressure Sodium Lamp, 35 Watt, 70 Volt, Bulb: T17 (Tubular), Base: Double Contact Bayonet (BY22d), Lumens: 4550, Color Temperature: 1700K, ANSI Code: L70, Standard Case Qty: 12
Also known as: 046135695117, SOX35-PLUS
Specifications
Wattage: | 35 |
Shape: | T17 (Tubular) |
ANSI Code: | L70 |
Lumens: | 4550 |
Color Temperature: | 1700 (Warm White) |
Light Technology: | HID |
Dimmable: | No |
Base: | Bayonet (BY22d) |
Wattage: | 35 |
ANSI Code: | L70 |
Color Temperature: | 1700 (Warm White) |
Dimmable: | No |
Shape: | T17 (Tubular) |
Lumens: | 4550 |
Light Technology: | HID |
Base: | Bayonet (BY22d) |
Customer Reviews
No reviews for this product
(0)