3/4" Liquidtight Steel Flex, Type EF, Gray, Cut to Length
Item #: 1259582
Cat #: EF075GRY-CUT
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
3/4 Inch Liquidtight Steel Flex, Type EF - Extra Flexible, PVC Jacket, Gray, General Construction Grade, No Bonding Wire, Cut to Length
Overview
3/4 Inch Liquidtight Steel Flex, Type EF - Extra Flexible, PVC Jacket, Gray, General Construction Grade, No Bonding Wire, Cut to Length
A general purpose flexible, non-UL spec grade liquidtight steel conduit designed for a variety of installations requiring motion, vibration and bending. It offers good mechanical and moisture protection to enclosed conductors.
Also known as: EF075GRY-CUT
Specifications
Diameter: | 3/4 in |
Jacket: | PVC |
Color: | Gray |
Length: | Cut to Length |
Material: | Steel |
Package Type: | Reel |
Type: | EF - Extra Flexible |
Diameter: | 3/4 in |
Color: | Gray |
Material: | Steel |
Type: | EF - Extra Flexible |
Jacket: | PVC |
Length: | Cut to Length |
Package Type: | Reel |
Customer Reviews
No reviews for this product
(0)