1-1/2" Liquidtight Steel Flex, Type EF, Gray, Cut to Length

Item #: 1259579

Cat #: EF150GRY-CUT

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
1-1/2 Inch Liquidtight Steel Flex, Type EF - Extra Flexible, PVC Jacket, Gray, General Construction Grade, No Bonding Wire, Cut to Length

Overview

1-1/2 Inch Liquidtight Steel Flex, Type EF - Extra Flexible, PVC Jacket, Gray, General Construction Grade, No Bonding Wire, Cut to Length
A general purpose flexible, non-UL spec grade liquidtight steel conduit designed for a variety of installations requiring motion, vibration and bending. It offers good mechanical and moisture protection to enclosed conductors.
Also known as: EF150GRY-CUT

Specifications

Diameter: 1 1/2 in
Jacket: PVC
Color: Gray
Length: Cut to Length
Material: Steel
Package Type: Reel
Type: EF - Extra Flexible
Diameter: 1 1/2 in
Color: Gray
Material: Steel
Type: EF - Extra Flexible
Jacket: PVC
Length: Cut to Length
Package Type: Reel

Customer Reviews

No reviews for this product
(0)