Flexible Steel Conduit, 1-1/2", Cut to Length

Item #: 1259542

Cat #: STL150RW-CUT

UPC:

Documents & Guides
1-1/2" Diameter, Reduced Wall Steel Conduit, Metallic, Hot Dipped Zinc Galvanized Low Carbon Steel, Cut to Length
Sign In or Register to view pricing and more.

No associated products found.

Overview

1-1/2" Diameter, Reduced Wall Steel Conduit, Metallic, Hot Dipped Zinc Galvanized Low Carbon Steel, Cut to Length
Flexible metal raceway for electrical power, control and communication cables.
Also known as: STL150RW-CUT

Specifications

Diameter: 1 1/2 in
Length: Cut to Length
Material: Steel
Type: Reduced Wall
Diameter: 1 1/2 in
Material: Steel
Length: Cut to Length
Type: Reduced Wall

Customer Reviews

No reviews for this product
(0)