4/0 AWG THHN/THWN-2 Stranded Copper, Orange, Cut to Length

Item #: 1259527

Cat #: THHN4/0STRORN-CUT

UPC:

Documents & Guides
4/0 AWG, THHN/THWN-2, Stranded Copper, 600V, Orange, Cut to Length
Sign In or Register to view pricing and more.

Overview

4/0 AWG, THHN/THWN-2, Stranded Copper, 600V, Orange, Cut to Length

THHN is a thermoplastic high-heat-resistant, nylon-coated wire. It is designed with a specific insulation material, temperature rating and condition of use for electrical wire and cable.

Also known as: THHN4/0STRORN-CUT

Specifications

Color: Orange
Jacket: PVC
Material: Copper
Gauge: 4/0 AWG
Length: Cut to Length
Volts AC: 600
Conductors: 1
Stranding: Stranded
Color: Orange
Material: Copper
Length: Cut to Length
Conductors: 1
Jacket: PVC
Gauge: 4/0 AWG
Volts AC: 600
Stranding: Stranded