350 MCM THHN/THWN-2 Stranded Copper, Yellow, Cut to Length

Item #: 1259523

Cat #: THHN350STRYEL-CUT

UPC:

Documents & Guides
350 MCM, THHN/THWN-2, Stranded Copper, 600V, Yellow, Cut to Length
Sign In or Register to view pricing and more.

No associated products found.

Overview

350 MCM, THHN/THWN-2, Stranded Copper, 600V, Yellow, Cut to Length
THHN is a thermoplastic high-heat-resistant, nylon-coated wire. It is designed with a specific insulation material, temperature rating and condition of use for electrical wire and cable.
Also known as: THHN350STRYEL-CUT

Specifications

Jacket: PVC
Material: Copper
Length: Cut to Length
Volts AC: 600
Conductors: 1
Gauge: 350 kcmil
Color: Yellow
Stranding: Stranded
Jacket: PVC
Length: Cut to Length
Conductors: 1
Color: Yellow
Material: Copper
Volts AC: 600
Gauge: 350 kcmil
Stranding: Stranded

Customer Reviews

No reviews for this product
(0)