Service Entrance Cable, SER, Copper, 3-3, Cut to Length

Item #: 1259515

Cat #: SER3335-CUT

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
Service Entrance Cable, Type SE-R, Copper, 3-3-3 AWG, 5 AWG Bare Ground, Cut to Length

Overview

Service Entrance Cable, Type SE-R, Copper, 3-3-3 AWG, 5 AWG Bare Ground, Cut to Length
Also known as: SER3335-CUT

Specifications

Conductors: 3
Jacket: PVC
Material: Copper
Color: Gray
Length: Cut to Length
Gauge: 3
Conductors: 3
Material: Copper
Length: Cut to Length
Jacket: PVC
Color: Gray
Gauge: 3

Customer Reviews

No reviews for this product
(0)