NM-B - 14/2 Solid Copper White, Cut to Length

Item #: 1259505

Cat #: RMX1422WG-CUT

UPC:

Documents & Guides
(2) 14 AWG Conductors and (1) 14 AWG Ground, NM-B, Solid Copper Conductor, PVC Jacket, 90°C Insulation, 600V, White, Cut to Length Package, Non-Metallic Sheathed Cable
Sign In or Register to view pricing and more.

No associated products found.

Overview

(2) 14 AWG Conductors and (1) 14 AWG Ground, NM-B, Solid Copper Conductor, PVC Jacket, 90°C Insulation, 600V, White, Cut to Length Package, Non-Metallic Sheathed Cable
Also known as: RMX1422WG-CUT

Specifications

Conductors: 2
Jacket: PVC
Material: Copper
Length: Cut to Length
Color: White
Volts AC: 600
Gauge: 14 AWG
Conductors: 2
Material: Copper
Color: White
Gauge: 14 AWG
Jacket: PVC
Length: Cut to Length
Volts AC: 600

Customer Reviews

No reviews for this product
(0)