NM-B - 12/4 Solid Copper Yellow, Cut to Length

Item #: 1259504

Cat #: RMX124WG-CUT

UPC:

Documents & Guides
(4) 12 AWG Conductors and (1) 12 AWG Ground, Dual Circuit NM-B, Solid Copper Conductor, PVC Jacket, 90°C Insulation, 600V, Yellow, Cut to Length, Package, Non-Metallic Sheathed Cable
Sign In or Register to view pricing and more.

No associated products found.

Overview

(4) 12 AWG Conductors and (1) 12 AWG Ground, Dual Circuit NM-B, Solid Copper Conductor, PVC Jacket, 90°C Insulation, 600V, Yellow, Cut to Length, Package, Non-Metallic Sheathed Cable
Also known as: RMX124WG-CUT

Specifications

Gauge: 12 AWG
Jacket: PVC
Material: Copper
Length: Cut to Length
Volts AC: 600
Conductors: 4
Color: Yellow
Gauge: 12 AWG
Material: Copper
Volts AC: 600
Color: Yellow
Jacket: PVC
Length: Cut to Length
Conductors: 4

Customer Reviews

No reviews for this product
(0)