6 AWG Bare Copper, 7 Strand, Cut to Length

Item #: 1259498

Cat #: BARESD67STR-CUT

UPC:

Documents & Guides
6 AWG Soft Drawn Bare Copper, 7 Strand, Cut to Length
Sign In or Register to view pricing and more.

No associated products found.

Overview

6 AWG Soft Drawn Bare Copper, 7 Strand, Cut to Length
Bare copper wires are the most common type of wire used for grounidng. All electrical devices must be grounded. In the event of a fault, grounding provides a safe pathway for electricity to travel. The current passes back to the ground or earth.
Also known as: BARESD67STR-CUT

Specifications

Length: Cut to Length
Volts AC: 600
Conductors: 1
Gauge: 6 AWG
Material: Soft Drawn Copper
Stranding: Stranded
Length: Cut to Length
Conductors: 1
Material: Soft Drawn Copper
Volts AC: 600
Gauge: 6 AWG
Stranding: Stranded

Customer Reviews

No reviews for this product
(0)