8/3UF/NMC Copper Gray, Cut to Length

Item #: 1259494

Cat #: UF83CUWG-CUT

UPC:

Documents & Guides
Underground Feeder Cable, Type UF-B, 8 AWG, Copper, Stranded, 3 Conductors, Cut to Length
Sign In or Register to view pricing and more.

No associated products found.

Overview

Underground Feeder Cable, Type UF-B, 8 AWG, Copper, Stranded, 3 Conductors, Cut to Length
Also known as: UF83CUWG-CUT

Specifications

Conductors: 3
Jacket: PVC
Material: Copper
Color: Gray
Length: Cut to Length
Gauge: 8 AWG
Conductors: 3
Material: Copper
Length: Cut to Length
Jacket: PVC
Color: Gray
Gauge: 8 AWG

Customer Reviews

No reviews for this product
(0)