
14/2 UF/NMC Copper Gray, Cut to Length
Item #: 1259490
Cat #: UF142WG-CUT
UPC:
Documents & Guides
(2) 14 AWG Conductors and (1) 14 AWG Ground, UF/NMC, 600V, Copper Conductor, PVC Jacket, Gray, Cut to Length
Sign In or Register to view pricing and more.
No associated products found.
Overview
(2) 14 AWG Conductors and (1) 14 AWG Ground, UF/NMC, 600V, Copper Conductor, PVC Jacket, Gray, Cut to Length
For use underground as a feederor branch-circuit cable whereprovided with overcurrentprotection of the rated ampacityas specified by the NEC®. Directburial in the earth is permitted.
Also known as: UF142WG-CUT
Specifications
Conductors: | 2 |
Jacket: | PVC |
Material: | Copper |
Color: | Gray |
Length: | Cut to Length |
Volts AC: | 600 |
Gauge: | 14 AWG |
Conductors: | 2 |
Material: | Copper |
Length: | Cut to Length |
Gauge: | 14 AWG |
Jacket: | PVC |
Color: | Gray |
Volts AC: | 600 |
Customer Reviews
No reviews for this product
(0)