12/3 UF/NMC Copper Gray, Cut to Length

Item #: 1259489

Cat #: UF123WG-CUT

UPC:

Documents & Guides
(3) 12 AWG Conductors and (1) 12 AWG Ground, UF/NMC, 600V, Copper Conductor, PVC Jacket, Gray, Cut to Length
Sign In or Register to view pricing and more.

No associated products found.

Overview

(3) 12 AWG Conductors and (1) 12 AWG Ground, UF/NMC, 600V, Copper Conductor, PVC Jacket, Gray, Cut to Length
Also known as: UF123WG-CUT

Specifications

Conductors: 3
Gauge: 12 AWG
Jacket: PVC
Material: Copper
Color: Gray
Length: Cut to Length
Volts AC: 600
Conductors: 3
Jacket: PVC
Color: Gray
Volts AC: 600
Gauge: 12 AWG
Material: Copper
Length: Cut to Length

Customer Reviews

No reviews for this product
(0)