12/2 UF/NMC Copper, Gray, Cut to Length

Item #: 1259488

Cat #: UF122WG-CUT

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
(2) 12 AWG Conductors and (1) 12 AWG Ground, UF/NMC, 600V, Copper Conductor, PVC Jacket, Gray, Cut to Length

Overview

(2) 12 AWG Conductors and (1) 12 AWG Ground, UF/NMC, 600V, Copper Conductor, PVC Jacket, Gray, Cut to Length
Copper UF-B wire is typically used as an underground feeder cable to distribute power from an existing building to outdoor lighting fixtures, pumps, outbuildings and other outdoor equipment. The cable can also be used as direct burial cable.
Also known as: UF122WG-CUT

Specifications

Conductors: 2
Gauge: 12
Jacket: PVC
Material: Copper
Color: Gray
Length: Cut to Length
Volts AC: 600
Conductors: 2
Jacket: PVC
Color: Gray
Volts AC: 600
Gauge: 12
Material: Copper
Length: Cut to Length

Customer Reviews

No reviews for this product
(0)