8 AWG THW Solid Copper, Green, Cut to Length

Item #: 1259485

Cat #: THW8SOLGRN-CUT

UPC:

Documents & Guides
8 AWG THW Solid Copper, Green, Cut to Length
Sign In or Register to view pricing and more.

No associated products found.

Overview

8 AWG THW Solid Copper, Green, Cut to Length
TW or THW means thermoplastic high heat-resistant and water-resistant. Typical uses of TW/THW electrical wire tracer are in control panels, air conditioning equipment, refrigeration equipment, control wiring of machine tools, and automatic washers.
Also known as: THW8SOLGRN-CUT

Specifications

Color: Green
Jacket: PVC
Material: Copper
Length: Cut to Length
Volts AC: 600
Conductors: 1
Gauge: 8
Stranding: Solid
Color: Green
Material: Copper
Volts AC: 600
Gauge: 8
Jacket: PVC
Length: Cut to Length
Conductors: 1
Stranding: Solid

Customer Reviews

No reviews for this product
(0)