MCAP, Aluminum Armor, 12/2 w/Ground, Solid, Cut to Length

Item #: 1259424

Cat #: MCAPAL122SOLWG-CUT

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
Armored Cable - Aluminum, Type MC - MCAP, 12 AWG, 2 Conductor, Solid, Copper, 12 AWG (solid green) Ground, Cut to Length, Black, White Conductors

Overview

Armored Cable - Aluminum, Type MC - MCAP, 12 AWG, 2 Conductor, Solid, Copper, 12 AWG (solid green) Ground, Cut to Length, Black, White Conductors
Also known as: MCAPAL122SOLWG-CUT

Specifications

Conductors: 2
Gauge: 12
Material: Copper
Color: Black/White
Jacket: Aluminum
Length: Cut to Length
Volts AC: 600
Stranding: Solid
Conductors: 2
Material: Copper
Jacket: Aluminum
Volts AC: 600
Gauge: 12
Color: Black/White
Length: Cut to Length
Stranding: Solid

Customer Reviews

No reviews for this product
(0)