MC Cable, Aluminum Flex, 8/4 w/Ground, Stranded, Cut to Length

Item #: 1259423

Cat #: MCAL84STRWG-CUT

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
Armored Cable - Aluminum, Type MC, 8 AWG, 4 Conductor, Stranded, Copper, 10 AWG (solid green) Ground, Cut to Length, Black, White, Red, Blue Conductors

Overview

Armored Cable - Aluminum, Type MC, 8 AWG, 4 Conductor, Stranded, Copper, 10 AWG (solid green) Ground, Cut to Length, Black, White, Red, Blue Conductors
Meets all applicable OSHA and HUD Requirements
Also known as: MCAL84STRWG-CUT

Specifications

Material: Copper
Jacket: Aluminum
Length: Cut to Length
Volts AC: 600
Conductors: 4
Gauge: 8
Stranding: Stranded
Material: Copper
Length: Cut to Length
Conductors: 4
Stranding: Stranded
Jacket: Aluminum
Volts AC: 600
Gauge: 8

Customer Reviews

No reviews for this product
(0)