MC Cable, Aluminum Flex, 8/3 w/Ground, Stranded, Cut to Length

Item #: 1259422

Cat #: MCAL83STRWG-CUT

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
Armored Cable - Aluminum, Type MC, 8 AWG, 3 Conductor, Stranded, Copper, 10 AWG (solid green) Ground, Cut to Length, Black, White, Red Conductors

Overview

Armored Cable - Aluminum, Type MC, 8 AWG, 3 Conductor, Stranded, Copper, 10 AWG (solid green) Ground, Cut to Length, Black, White, Red Conductors
Type MC Steel Metal Clad Cable is a traditional Type MC cable containing one or more copper grounding conductors; the armor is not an equipment grounding means.
Also known as: MCAL83STRWG-CUT

Specifications

Conductors: 3
Material: Copper
Jacket: Aluminum
Length: Cut to Length
Volts AC: 600
Gauge: 8
Stranding: Stranded
Conductors: 3
Jacket: Aluminum
Volts AC: 600
Stranding: Stranded
Material: Copper
Length: Cut to Length
Gauge: 8

Customer Reviews

No reviews for this product
(0)