MC Cable, Aluminum Flex, 6/3 Copper w/Ground, Stranded, Cut to Length

Item #: 1259419

Cat #: MCAL63STRWG-CUT

UPC:

Documents & Guides
Armored Cable - Aluminum, Type MC, 6 AWG, 3 Conductor, Stranded Copper, 8 AWG (solid green) Ground, Cut to Length, Black, White, Red Conductors
Sign In or Register to view pricing and more.

No associated products found.

Overview

Armored Cable - Aluminum, Type MC, 6 AWG, 3 Conductor, Stranded Copper, 8 AWG (solid green) Ground, Cut to Length, Black, White, Red Conductors
Type MC Steel Metal Clad Cable is a traditional Type MC cable containing one or more copper grounding conductors; the armor is not an equipment grounding means.
Also known as: MCAL63STRWG-CUT, 6/3 MC

Specifications

Conductors: 3
Material: Copper
Jacket: Aluminum
Length: Cut to Length
Volts AC: 600
Gauge: 6 AWG
Conductors: 3
Jacket: Aluminum
Volts AC: 600
Material: Copper
Length: Cut to Length
Gauge: 6 AWG

Customer Reviews

No reviews for this product
(0)