
MC Cable, Aluminum Flex, 4/4 w/Ground, Stranded, Cut to Length
Item #: 1259417
Cat #: MCAL44STRWG-CUT
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
Armored Cable - Aluminum, Type MC, 4 AWG, 4 Conductor, Stranded, Copper, 6 AWG (solid green) Ground, Cut to Length Black, White, Red, Blue Conductors
Overview
Armored Cable - Aluminum, Type MC, 4 AWG, 4 Conductor, Stranded, Copper, 6 AWG (solid green) Ground, Cut to Length Black, White, Red, Blue Conductors
Metal Clad cables are assemblies of one or more insulated circuit conductors with or without optical fiber members enclosed in an armor of interlocking metal tape , or a smooth corrugated sheath. A plastic overall jacket can also be provided.
Also known as: MCAL44STRWG-CUT
Specifications
Gauge: | 4 |
Material: | Copper |
Jacket: | Aluminum |
Length: | Cut to Length |
Volts AC: | 600 |
Conductors: | 4 |
Stranding: | Stranded |
Gauge: | 4 |
Jacket: | Aluminum |
Volts AC: | 600 |
Stranding: | Stranded |
Material: | Copper |
Length: | Cut to Length |
Conductors: | 4 |
Customer Reviews
No reviews for this product
(0)