
MC Cable, Aluminum Flex, 3/4 w/Ground, Stranded, Cut to Length
Item #: 1259415
Cat #: MCAL34STRWG-CUT
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
Armored Cable - Aluminum, Type MC, 3 AWG, 4 Conductor, Stranded, Copper, 6 AWG (solid green) Ground, Cut to Length, Black, White, Red, Blue Conductors
Overview
Armored Cable - Aluminum, Type MC, 3 AWG, 4 Conductor, Stranded, Copper, 6 AWG (solid green) Ground, Cut to Length, Black, White, Red, Blue Conductors
Metal Clad cables are assemblies of one or more insulated circuit conductors with or without optical fiber members enclosed in an armor of interlocking metal tape , or a smooth corrugated sheath. A plastic overall jacket can also be provided.
Also known as: MCAL34STRWG-CUT
Specifications
Conductors: | 3 |
Material: | Copper |
Jacket: | Aluminum |
Length: | Cut to Length |
Gauge: | 3 |
Volts AC: | 600 |
Stranding: | Stranded |
Conductors: | 3 |
Jacket: | Aluminum |
Gauge: | 3 |
Stranding: | Stranded |
Material: | Copper |
Length: | Cut to Length |
Volts AC: | 600 |
Customer Reviews
No reviews for this product
(0)