14/3 w/Ground, MC, Aluminum Armor, Solid, Cut to Length

Item #: 1259410

Cat #: MCAL143SOLWG-CUT

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
14/3 Copper Conductors with Ground, 600V, Interlocked Aluminum Armor, Solid, Cut to Length, Wire Colors (120 Volt): Red, Black, White, Green. O.D.: .480"

Overview

14/3 Copper Conductors with Ground, 600V, Interlocked Aluminum Armor, Solid, Cut to Length, Wire Colors (120 Volt): Red, Black, White, Green. O.D.: .480"
Also known as: MCAL143SOLWG-CUT

Specifications

Conductors: 3
Material: Copper
Jacket: Aluminum
Length: Cut to Length
Volts AC: 600
Gauge: 14
Stranding: Solid
Conductors: 3
Jacket: Aluminum
Volts AC: 600
Stranding: Solid
Material: Copper
Length: Cut to Length
Gauge: 14

Customer Reviews

No reviews for this product
(0)