MC Cable, Aluminum Flex, 1/3 w/Ground, Stranded, Cut to Length

Item #: 1259408

Cat #: MCAL13STRWG-CUT

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
Armored Cable - Aluminum, Type MC, 1 AWG, 3 Conductor, Stranded, Copper, 6 AWG (solid green) Ground, Cut to Length, Black, White, Red Conductors

Overview

Armored Cable - Aluminum, Type MC, 1 AWG, 3 Conductor, Stranded, Copper, 6 AWG (solid green) Ground, Cut to Length, Black, White, Red Conductors
Branch, feeder and service power distribution in commercial, industrial, institutional, and multi-residential buildings
Also known as: MCAL13STRWG-CUT

Specifications

Gauge: 1
Conductors: 3
Material: Copper
Jacket: Aluminum
Length: Cut to Length
Volts AC: 600
Stranding: Stranded
Gauge: 1
Material: Copper
Length: Cut to Length
Stranding: Stranded
Conductors: 3
Jacket: Aluminum
Volts AC: 600

Customer Reviews

No reviews for this product
(0)