10/3 w/Ground, MC, Aluminum Armor, Solid, Cut to Length

Item #: 1259403

Cat #: MCAL103SOLWG-CUT

UPC:

Documents & Guides
10 AWG, 3 Copper Conductors with Ground, 600V, Interlocked Aluminum Armor, Solid, Cut to Length. Wire Colors (120 Volt): Black, Red, White, Green. O.D.: .600"
Sign In or Register to view pricing and more.

No associated products found.

Overview

10 AWG, 3 Copper Conductors with Ground, 600V, Interlocked Aluminum Armor, Solid, Cut to Length. Wire Colors (120 Volt): Black, Red, White, Green. O.D.: .600"
Meets all applicable OSHA and HUD Requirements. L Classified 1, 2, and 3 hour through (Fire) penetration product, R-14141
Also known as: MCAL103SOLWG-CUT

Specifications

Gauge: 10 AWG
Conductors: 3
Material: Copper
Jacket: Aluminum
Length: Cut to Length
Volts AC: 600
Stranding: Solid
Color: Black/White/Red
Gauge: 10 AWG
Material: Copper
Length: Cut to Length
Stranding: Solid
Conductors: 3
Jacket: Aluminum
Volts AC: 600
Color: Black/White/Red

Customer Reviews

No reviews for this product
(0)