10/2 w/Ground, MC, Aluminum Armor, Solid, Cut to Length

Item #: 1259401

Cat #: MCAL102SOLWG-CUT

UPC:

Documents & Guides
MC Cable, 10 AWG, 2 Copper Conductors with Ground, 600V, Interlocked Aluminum Armor, Solid, Cut to Length, Wire Colors (120 Volt): Black, White, Green. O.D.: .560"
Sign In or Register to view pricing and more.

No associated products found.

Overview

MC Cable, 10 AWG, 2 Copper Conductors with Ground, 600V, Interlocked Aluminum Armor, Solid, Cut to Length, Wire Colors (120 Volt): Black, White, Green. O.D.: .560"
MC is short for “metal-clad,” and this type of cable is sheathed with a metallic coating. MC cable is defined as an assembly of one or more insulated circuits, often enclosed with an armor of metal tape or a metallic sheath. The most popular MC cables today feature aluminum interlocked armor.
Also known as: MCAL102SOLWG-CUT

Specifications

Gauge: 10 AWG
Conductors: 2
Material: Copper
Color: Black/White
Jacket: Aluminum
Length: Cut to Length
Volts AC: 600
Stranding: Solid
Gauge: 10 AWG
Material: Copper
Jacket: Aluminum
Volts AC: 600
Conductors: 2
Color: Black/White
Length: Cut to Length
Stranding: Solid

Customer Reviews

No reviews for this product
(0)