3/4 IN J TYPE COND CLAMP
Item #: 12594
Cat #: J-75G
UPC: 783126312010
Documents & Guides
OZ-Gedney Type J Conduit Clamp, 3/4 IN Cable, Cable Type: IMC, EMT, Malleable Iron, Steel Bolt, Finish: Mechanically Galvanized, Dimensions: 1-7/8 IN Length X 1-13/32 IN Depth X 2-7/8 IN Height, Dimension D: 1-15/16 IN, 5/16-18 X 1-1/2 IN Length Bol
Sign In or Register to view pricing and more.
Overview
OZ-Gedney Type J Conduit Clamp, 3/4 IN Cable, Cable Type: IMC, EMT, Malleable Iron, Steel Bolt, Finish: Mechanically Galvanized, Dimensions: 1-7/8 IN Length X 1-13/32 IN Depth X 2-7/8 IN Height, Dimension D: 1-15/16 IN, 5/16-18 X 1-1/2 IN Length Bol
Also known as: 783126312010, J-75G
Specifications
Material: | Malleable Iron |
Diameter: | 3/4 in |
Material: | Malleable Iron |
Diameter: | 3/4 in |
Customer Reviews
No reviews for this product
(0)