12/3 Solid 600V Steel Armor, Cut to Length

Item #: 1259398

Cat #: MCSTL123SOLWG-CUT

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
12/3 Copper Conductors with Ground, 600V, Galvanized Interlocked Steel Armor, Solid, Cut to Length, Wire Colors (120 Volt): Black, White, Red. Green. O.D.: .530"

Overview

12/3 Copper Conductors with Ground, 600V, Galvanized Interlocked Steel Armor, Solid, Cut to Length, Wire Colors (120 Volt): Black, White, Red. Green. O.D.: .530"
Also known as: MCSTL123SOLWG-CUT

Specifications

Conductors: 3
Jacket: Steel
Gauge: 12
Material: Copper
Length: Cut to Length
Volts AC: 600
Stranding: Solid
Color: Black/White/Red
Conductors: 3
Gauge: 12
Length: Cut to Length
Stranding: Solid
Jacket: Steel
Material: Copper
Volts AC: 600
Color: Black/White/Red

Customer Reviews

No reviews for this product
(0)