MC Cable, Steel Flex, 10/3 Solid w/Ground, Cut to Length

Item #: 1259397

Cat #: MCSTL103SOLWG-CUT

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
Metal Clad Cable, 10/3 Copper Conductors with Ground, 600V, Galvanized Interlocked Steel Armor, Solid, Cut to Length, Wire Colors (120 Volt): Black, White, Red. Green. O.D.: .600"

Overview

Metal Clad Cable, 10/3 Copper Conductors with Ground, 600V, Galvanized Interlocked Steel Armor, Solid, Cut to Length, Wire Colors (120 Volt): Black, White, Red. Green. O.D.: .600"
Also known as: MCSTL103SOLWG-CUT

Specifications

Gauge: 10
Conductors: 3
Jacket: Steel
Material: Copper
Length: Cut to Length
Volts AC: 600
Stranding: Solid
Color: Black/White/Red
Gauge: 10
Jacket: Steel
Length: Cut to Length
Stranding: Solid
Conductors: 3
Material: Copper
Volts AC: 600
Color: Black/White/Red

Customer Reviews

No reviews for this product
(0)