MC Cable, Steel Flex, 10/2 Solid w/Ground, Cut to Length

Item #: 1259396

Cat #: MCSTL102SOLWG-CUT

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
Metal Clad Cable, 10/2 Copper Conductors with Ground, 600V, Galvanized Interlocked Steel Armor, Solid, Cut to Length, Wire Colors (120 Volt): Black, White, Green. O.D.: .560"

Overview

Metal Clad Cable, 10/2 Copper Conductors with Ground, 600V, Galvanized Interlocked Steel Armor, Solid, Cut to Length, Wire Colors (120 Volt): Black, White, Green. O.D.: .560"
Also known as: MCSTL102SOLWG-CUT

Specifications

Gauge: 10
Conductors: 2
Jacket: Steel
Material: Copper
Color: Black/White
Length: Cut to Length
Volts AC: 600
Stranding: Solid
Gauge: 10
Jacket: Steel
Color: Black/White
Volts AC: 600
Conductors: 2
Material: Copper
Length: Cut to Length
Stranding: Solid

Customer Reviews

No reviews for this product
(0)