
250 w/Ground, Aluminum Feeder Cable, Cut to Length
Item #: 1259388
Cat #: MCAL2502502502STRWG-CUT
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
(3) 250 MCM with (1) Ground, Aluminum, 600V, Feeder Cable, No Jacket, Cut to Length
Overview
(3) 250 MCM with (1) Ground, Aluminum, 600V, Feeder Cable, No Jacket, Cut to Length
Type MC Cable can be used for service-entrance conductors, feeders and branch circuits in many applications. Section 330.10 of the National Electrical Code includes the general uses permitted for Type MC cable.
Also known as: MCAL2502502502STRWG-CUT
Specifications
Gauge: | 250 |
Conductors: | 3 |
Jacket: | Aluminum |
Length: | Cut to Length |
Volts AC: | 600 |
Material: | Aluminum |
Gauge: | 250 |
Jacket: | Aluminum |
Volts AC: | 600 |
Conductors: | 3 |
Length: | Cut to Length |
Material: | Aluminum |
Customer Reviews
No reviews for this product
(0)