Converse, 2/0 Triplex, Aluminum, Cut to Length
Item #: 1259381
Cat #: CONVERSE-CUT
UPC:
Documents & Guides
(2) 2/0 AWG with (1) 1 AWG Neutral, Triplexed Aluminum Conductor, 600V, Triple Rated, Converse, Approx. O.D.: 1.144", Cut to Length
Sign In or Register to view pricing and more.
No associated products found.
Overview
(2) 2/0 AWG with (1) 1 AWG Neutral, Triplexed Aluminum Conductor, 600V, Triple Rated, Converse, Approx. O.D.: 1.144", Cut to Length
Aluminum 8000 Series 600V URD cable is designed for use in secondary distribution circuits, where installed in duct ordirect burial applications, where increased flexibility is needed. The conductors are rate Type RHHW-2 or USE-2.Maximum operating temperature is not to exceed 90°C in wet and dry locations. Voltage rating is 600 volts. As an option,this cable can provide pre-pulled into duct.
Also known as: CONVERSE-CUT
Specifications
Conductors: | 3 |
Color: | Black |
Length: | Cut to Length |
Gauge: | 2/0 AWG |
Volts AC: | 600 |
Jacket: | CPE |
Material: | Aluminum |
Conductors: | 3 |
Length: | Cut to Length |
Volts AC: | 600 |
Material: | Aluminum |
Color: | Black |
Gauge: | 2/0 AWG |
Jacket: | CPE |
Customer Reviews
No reviews for this product
(0)