6 AWG XHHW-2 Stranded Aluminum Black, Cut to Length

Item #: 1259377

Cat #: XHHW6STRBLK-CUT

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
6 AWG, XHHW-2, Compact Stranded Aluminum, 600V, Black, Cut to Length

Overview

6 AWG, XHHW-2, Compact Stranded Aluminum, 600V, Black, Cut to Length
XHHW is a multi-purpose electrical wire with cross-linked high heat water-resistant insulation. The most common applications include raceways for branch circuit wiring, conduits, services, and feeders. It is also used as a building wire.
Also known as: XHHW6STRBLK-CUT

Specifications

Color: Black
Length: Cut to Length
Volts AC: 600
Conductors: 1
Gauge: 6
Material: Aluminum
Jacket: XLPE
Stranding: Stranded
Color: Black
Volts AC: 600
Gauge: 6
Jacket: XLPE
Length: Cut to Length
Conductors: 1
Material: Aluminum
Stranding: Stranded

Customer Reviews

No reviews for this product
(0)