Service Entrance Cable, SEU, Aluminum, 4/0-2, Cut to Length

Item #: 1259366

Cat #: SEU4/04/02/0-CUT

UPC:

Documents & Guides
Service Entrance Cable, Type SE-U, Aluminum, 4/0-4/0 AWG, 2/0 AWG Bare Ground, Cut to Length
Sign In or Register to view pricing and more.

No associated products found.

Overview

Service Entrance Cable, Type SE-U, Aluminum, 4/0-4/0 AWG, 2/0 AWG Bare Ground, Cut to Length
Mainly used to convey power from the service drop to the meter base and from the meter base to the distribution panel board. SEU can also be used in certain branch circuits as permitted by the 1999 National Electrical code. It is used in wet or dry locations.
Also known as: SEU4/04/02/0-CUT

Specifications

Conductors: 2
Jacket: PVC
Color: Gray
Gauge: 4/0 AWG
Length: Cut to Length
Volts AC: 600
Material: Aluminum
Conductors: 2
Color: Gray
Length: Cut to Length
Material: Aluminum
Jacket: PVC
Gauge: 4/0 AWG
Volts AC: 600

Customer Reviews

No reviews for this product
(0)