Service Entrance Cable, SEU, Al, 1-1 AWG, Cut to Length
Item #: 1259362
Cat #: SEU111-CUT
UPC:
Documents & Guides
(2) 1 AWG and (1) 1 AWG Bare Ground, SEU, 600V, Aluminum Conductor, PVC Jacket, Cut to Length
Sign In or Register to view pricing and more.
Overview
(2) 1 AWG and (1) 1 AWG Bare Ground, SEU, 600V, Aluminum Conductor, PVC Jacket, Cut to Length
Also known as: SEU111-CUT
Specifications
Gauge: | 1 |
Conductors: | 3 |
Jacket: | PVC |
Color: | Gray |
Length: | Cut to Length |
Volts AC: | 600 |
Material: | Aluminum |
Gauge: | 1 |
Jacket: | PVC |
Length: | Cut to Length |
Material: | Aluminum |
Conductors: | 3 |
Color: | Gray |
Volts AC: | 600 |
Customer Reviews
No reviews for this product
(0)