Service Entrance Cable, SEU, Aluminum, 1/0-2, Cut to Length

Item #: 1259361

Cat #: SEU1/01/01/0-CUT

UPC:

Documents & Guides
Service Entrance Cable, Type SE-U, Aluminum, 1/0-1/0 AWG, 1/0 AWG Bare Ground, Cut to Length
Sign In or Register to view pricing and more.

Overview

Service Entrance Cable, Type SE-U, Aluminum, 1/0-1/0 AWG, 1/0 AWG Bare Ground, Cut to Length
Also known as: SEU1/01/01/0-CUT

Specifications

Conductors: 2
Jacket: PVC
Color: Gray
Length: Cut to Length
Gauge: 1/0
Volts AC: 600
Material: Aluminum
Conductors: 2
Color: Gray
Gauge: 1/0
Material: Aluminum
Jacket: PVC
Length: Cut to Length
Volts AC: 600

Customer Reviews

No reviews for this product
(0)