SER Service Entrance Cable, 8/3, Aluminum, Cut to Length

Item #: 1259360

Cat #: SER8888-CUT

UPC:

Documents & Guides
(3) 8 AWG and (1) 8 AWG Bare Ground, SE/SER, 600V, Aluminum Conductor, PVC Jacket, Cut to Length
Sign In or Register to view pricing and more.

No associated products found.

Overview

(3) 8 AWG and (1) 8 AWG Bare Ground, SE/SER, 600V, Aluminum Conductor, PVC Jacket, Cut to Length
Aluminum SER cable is primarily used as panel feeder in multiple unit dwellings and for branch circuits. Maximum operating temperature is not to exceed 90 Degrees Celsius in wet locations.
Also known as: SER8888-CUT

Specifications

Conductors: 3
Jacket: PVC
Color: Gray
Length: Cut to Length
Volts AC: 600
Gauge: 8 AWG
Material: Aluminum
Conductors: 3
Color: Gray
Volts AC: 600
Material: Aluminum
Jacket: PVC
Length: Cut to Length
Gauge: 8 AWG

Customer Reviews

No reviews for this product
(0)