SER Service Entrance Cable, 4/0-4, Aluminum, Cut to Length

Item #: 1259356

Cat #: SER4/04/04/04/02/0-CUT

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
(4) 4/0 AWG and (1) 2/0 AWG Bare Ground, SE/SER, 600V, Aluminum Conductor, PVC Jacket, Cut to Length

Overview

(4) 4/0 AWG and (1) 2/0 AWG Bare Ground, SE/SER, 600V, Aluminum Conductor, PVC Jacket, Cut to Length
Aluminum SER cable is primarily used as panel feeder in multiple unit dwellings and for branch circuits. Maximum operating temperature is not to exceed 90 Degrees Celsius in wet locations.
Also known as: SER4/04/04/04/02/0-CUT

Specifications

Jacket: PVC
Color: Gray
Gauge: 4/0
Length: Cut to Length
Volts AC: 600
Conductors: 4
Material: Aluminum
Jacket: PVC
Gauge: 4/0
Volts AC: 600
Material: Aluminum
Color: Gray
Length: Cut to Length
Conductors: 4

Customer Reviews

No reviews for this product
(0)