Type SER Service Entrance Cable, Al, 2/0-2/0-2/0-2/0 AWG, Cut to Length

Item #: 1259349

Cat #: SER2/02/02/02/01-CUT

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
Service Entrance Cable, Type SE-R, Aluminum, 2/0-2/0-2/0-2/0 AWG, 1 AWG Bare Ground, Cut to Length

Overview

Service Entrance Cable, Type SE-R, Aluminum, 2/0-2/0-2/0-2/0 AWG, 1 AWG Bare Ground, Cut to Length
Also known as: SER2/02/02/02/01-CUT

Specifications

Conductors: 3
Jacket: PVC
Color: Gray
Length: Cut to Length
Gauge: 2/0
Material: Aluminum
Conductors: 3
Color: Gray
Gauge: 2/0
Jacket: PVC
Length: Cut to Length
Material: Aluminum

Customer Reviews

No reviews for this product
(0)